1/4" NPT 3-Way Quick Exhaust Solenoid Valve 120VAC

REDHAT| Zoro #: G1303985| Mfr #: 8317G035

$247.44 /ea

This item ships free. DetailsStandard ground shipping
Details:
Coefficient of Volume: 0.20
Electrical Connections: 1/2" Conduit w/18" Leads
Item: Quick Exhaust Solenoid Valve

Technical Specifications

Zoro #: G1303985 Mfr #: 8317G035
Voltage: 120VACMedia: Air/Inert Gas, Light Oil and Water
Coil Insulation Class: FItem: Quick Exhaust Solenoid Valve
Valve Design: 3-Way/2-PositionElectrical Connections: 1/2" Conduit w/18" Leads
Seal Material: NBRBody Material: Brass
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Light Oil: 95 psi
Voltage: 120VACWatts: 10.1
Coil Enclosure: Watertight No Junction BoxOrifice Dia.: 3/32"
Max. Operating Pressure Differential Water: 150 psiMax. Fluid Temp.: 180 Degrees F
IP Rating: 66Coefficient of Volume: 0.20
Pipe Size: 1/4"Overall Width: 2"
Overall Length: 2"Min. Operating Pressure Differential: 5 psi
Overall Height: 4"Valve Configuration: Normally Closed
NEMA Rating: 1, 2, 3, 3S, 4, 4XCenter Line Pipe Center Size: 3-9/16"
Hz: 50/60Country of Origin (subject to change): Mexico

Product Description

Quick Exhaust Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/32 In., Coefficient of Volume 0.20, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 95 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews