1/4" 3/2 Solenoid Valve 5/16" ORF 24VDC

REDHAT| Zoro #: G0956855| Mfr #: EF8316G301

$726.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956855 Mfr #: EF8316G301
Media: Air/Inert GasOverall Width: 2"
Watts: 1.8NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Coil Insulation Class: FItem: Solenoid Valve
Coil Enclosure: Explosionproof and WatertightSeal Material: NBR
Pipe Size: 1/4"Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Electrical Connections: 1/2" Conduit w/18" LeadsValve Design: 3-Way/2-Position
Max. Fluid Temp.: 140 Degrees FOverall Height: 5-1/2"
Body Material: BrassCoefficient of Volume: 1.50
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Center Line Pipe Center Size: 4-1/2"Orifice Dia.: 5/16"
Voltage: 24VDCOverall Length: 3"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 5/16 In., Coefficient of Volume 1.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9, Max. Fluid Temp. 140 Degrees F, Voltage 24VDC, Watts 1.8, Seal Material NBR, Coil Enclosure Explosionproof and Watertight

Product Reviews