1/8" NPT 3-Way Quick Exhaust Solenoid Valve 120VAC

REDHAT| Zoro #: G2280467| Mfr #: 8320G013

$100.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280467 Mfr #: 8320G013
Coil Insulation Class: FItem: Quick Exhaust Solenoid Valve
Body Material: BrassElectrical Connections: 1/2" Conduit w/18" Leads
Seal Material: NBRMedia: Air/Inert Gas, Light Oil and Water
Valve Design: 3-Way/2-PositionVoltage: 120VAC
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Light Oil: 125 psi
Voltage: 120VACWatts: 6.1
Coil Enclosure: Watertight No Junction BoxOrifice Dia.: 1/16"
Max. Operating Pressure Differential Water: 125 psiMax. Fluid Temp.: 180 Degrees F
IP Rating: 66Coefficient of Volume: 0.09
Pipe Size: 1/8"Overall Width: 1-11/16"
Overall Length: 1-3/16"Min. Operating Pressure Differential: 0 psi
Overall Height: 3-3/16"Valve Configuration: Normally Closed
NEMA Rating: 1, 2, 3, 3S, 4, 4XCenter Line Pipe Center Size: 2-3/16"
Hz: 50/60Country of Origin (subject to change): Mexico

Product Description

Quick Exhaust Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 3-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.09, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews