BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G1345276| Mfr #: 8210G004V

$406.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3-3/4"
Electrical Connections: 1/2" Conduit w/18" Leads
Valve Configuration: Normally Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345276 Mfr #: 8210G004V
Overall Width: 3-3/4"Electrical Connections: 1/2" Conduit w/18" Leads
Valve Configuration: Normally ClosedWatts: 6.1
Seal Material: FKMCoil Insulation Class: F
Body Material: BrassOverall Length: 4-13/16"
Voltage: 120VACMedia: Air/Inert Gas, Light Oil and Water
Item: Solenoid ValveCoil Enclosure: Watertight No Junction Box
Max. Operating Pressure Differential Water: 150 psiHz: 50/60
Max. Operating Pressure Differential Light Oil: 100 psiIP Rating: 66
NEMA Rating: 1, 2, 3, 3S, 4, 4XMax. Fluid Temp.: 180 Degrees F
Overall Height: 5-5/8"Center Line Pipe Center Size: 4"
Orifice Dia.: 1"Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Min. Operating Pressure Differential: 5 psiValve Design: 2-Way/2-Position
Coefficient of Volume: 13.00Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Pipe Size: 1"Country of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Reviews