THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4" NPT 2-Way Solenoid Valve 24VDC

REDHAT| Zoro #: G2415926| Mfr #: 8210G008

$358.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: NBR
Media: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415926 Mfr #: 8210G008
Seal Material: NBRMedia: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction BoxBody Material: Brass
Electrical Connections: 1/2" Conduit w/18" LeadsIP Rating: 66
Max. Operating Pressure Differential Light Oil: 125 psiCenter Line Pipe Center Size: 4"
Overall Width: 3-9/16"Coefficient of Volume: 15.00
Pipe Size: 1-1/4"Overall Length: 3-2/3"
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Overall Height: 5-5/8"Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Voltage: 24VDCMax. Operating Pressure Differential Water: 125 psi
Max. Operating Pressure Differential Air/Inert Gas: 125 psiOrifice Dia.: 1-1/8"
Valve Configuration: Normally ClosedItem: Solenoid Valve
Watts: 11.6Min. Operating Pressure Differential: 5 psi
Valve Design: 2-Way/2-PositionMax. Fluid Temp.: 150 Degrees F
Country of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In., Orifice Dia. 1-1/8 In., Coefficient of Volume 15.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews