1-1/2" NPT 2-Way Solenoid Valve 24VDC

REDHAT| Zoro #: G0955832| Mfr #: 8210G022

$574.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-3/16"
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955832 Mfr #: 8210G022
NEMA Rating: 1, 2, 3, 3S, 4, 4XCenter Line Pipe Center Size: 4-3/16"
IP Rating: 66Media: Air/Inert Gas, Light Oil and Water
Overall Width: 3-15/16"Max. Operating Pressure Differential Light Oil: 125 psi
Item: Solenoid ValveBody Material: Brass
Valve Configuration: Normally ClosedElectrical Connections: 1/2" Conduit w/18" Leads
Max. Fluid Temp.: 150 Degrees FWatts: 11.6
Max. Operating Pressure Differential Air/Inert Gas: 125 psiMax. Operating Pressure Differential Water: 125 psi
Min. Operating Pressure Differential: 5 psiCoefficient of Volume: 22.50
Pipe Size: 1-1/2"Overall Height: 6-1/8"
Voltage: 24VDCOrifice Dia.: 1-1/4"
Seal Material: NBRCoil Enclosure: Watertight No Junction Box
Overall Length: 4-3/8"Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coil Insulation Class: FValve Design: 2-Way/2-Position
Country of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 22.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Reviews