Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1-1/2" NPT 2-Way Solenoid Valve 24VAC

REDHAT| Zoro #: G2174471| Mfr #: 8210G056

$454.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: NBR
Media: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174471 Mfr #: 8210G056
Seal Material: NBRMedia: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction BoxBody Material: Brass
IP Rating: 66Electrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Light Oil: 125 psiCenter Line Pipe Center Size: 4-13/16"
Overall Width: 3-15/16"Coefficient of Volume: 22.50
Pipe Size: 1-1/2"Overall Length: 4-9/16"
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Overall Height: 5-15/16"Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Voltage: 24VACMax. Operating Pressure Differential Water: 125 psi
Max. Operating Pressure Differential Air/Inert Gas: 150 psiHz: 60
Orifice Dia.: 1-1/4"Valve Configuration: Normally Closed
Item: Solenoid ValveWatts: 16.1
Min. Operating Pressure Differential: 0 psiValve Design: 2-Way/2-Position
Max. Fluid Temp.: 180 Degrees FCountry of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 22.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66

Reviews