Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2-1/2" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G0266025| Mfr #: 8210G101

$1360.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Normally Closed
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266025 Mfr #: 8210G101
Valve Configuration: Normally ClosedNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-9/16"IP Rating: 66
Media: Air/Inert Gas, Light Oil and WaterOverall Width: 5-3/16"
Max. Operating Pressure Differential Light Oil: 90 psiItem: Solenoid Valve
Body Material: BrassHz: 60
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Fluid Temp.: 180 Degrees F
Pipe Size: 2-1/2"Watts: 6.1
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Water: 125 psi
Min. Operating Pressure Differential: 5 psiCoefficient of Volume: 45.00
Overall Height: 7-5/16"Voltage: 120VAC
Orifice Dia.: 1-3/4"Seal Material: NBR
Coil Enclosure: Watertight No Junction BoxValve Design: 2-Way/2-Position
Overall Length: 5-1/2"Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coil Insulation Class: FCountry of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 2-1/2 In., Orifice Dia. 1-3/4 In., Coefficient of Volume 45.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 90 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews