WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Valve, Brass, NC, Air, Inert Gas

REDHAT| Zoro #: G1064786| Mfr #: EF8210G008

$456.26 /ea

This item ships free. DetailsStandard ground shipping
Details:
Valve Configuration: Normally Closed
NEMA Rating: 3, 4, 4X, 7, 9
Center Line Pipe Center Size: 4"

Technical Specifications

Zoro #: G1064786 Mfr #: EF8210G008
Valve Configuration: Normally ClosedNEMA Rating: 3, 4, 4X, 7, 9
Center Line Pipe Center Size: 4"Media: Air/Inert Gas, Light Oil and Water
Overall Width: 3-9/16"Max. Operating Pressure Differential Light Oil: 100 psi
Item: Solenoid ValveBody Material: Brass
Hz: 60Electrical Connections: 1/2" Conduit w/18" Leads
Max. Fluid Temp.: 180 Degrees FPipe Size: 1-1/4"
Watts: 6.1Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Water: 150 psiMin. Operating Pressure Differential: 5 psi
Coefficient of Volume: 15.00Overall Height: 5-5/8"
Voltage: 120VACOrifice Dia.: 1-1/8"
Seal Material: NBRCoil Enclosure: Explosionproof and Watertight
Valve Design: 2-Way/2-PositionOverall Length: 3-11/16"
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlCoil Insulation Class: F
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In., Orifice Dia. 1-1/8 In., Coefficient of Volume 15.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 3, 4, 4X, 7, 9, Max. Fluid Temp. 180 Degrees F, Voltage 120VAC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews