Solenoid Valve, Brass, NC, Air, Inert Gas

REDHAT| Zoro #: G2112056| Mfr #: JKF8210G004

$333.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Valve Configuration: Normally Closed
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2112056 Mfr #: JKF8210G004
Valve Configuration: Normally ClosedNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4"IP Rating: 66
Media: Air/Inert Gas, Light Oil and WaterOverall Width: 3-1/4"
Max. Operating Pressure Differential Light Oil: 100 psiItem: Solenoid Valve
Body Material: BrassHz: 50/60
Electrical Connections: Screw TerminalMax. Fluid Temp.: 180 Degrees F
Pipe Size: 1"Watts: 6.1
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Water: 150 psi
Min. Operating Pressure Differential: 5 psiCoefficient of Volume: 13.00
Overall Height: 6-7/16"Voltage: 120VAC
Orifice Dia.: 1"Seal Material: NBR
Coil Enclosure: Watertight Junction BoxValve Design: 2-Way/2-Position
Overall Length: 4"Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coil Insulation Class: FCountry of Origin (subject to change): Mexico

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Product Reviews