Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # SC8210G054
Zoro # G1448666
$463.44
10% off
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 4 1/3 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Replacement Parts
Explore More Products
- REDHAT 120V AC Nickel-Plated Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8264G010
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size 8220G405
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size SC8210G001
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size 8262H202
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size 8215G070-24/DC
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size EF8210G003
- REDHAT 120V AC Nickel-Plated Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8264G009
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8262H002LF 240/60, 220/50
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size HT8210G009
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size EF8210G100
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size 8040G022
- Redhat Valves