1-1/2" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G1808082| Mfr #: 8210B059

$1079.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: NBR
Media: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808082 Mfr #: 8210B059
Seal Material: NBRMedia: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction BoxBody Material: Brass
Electrical Connections: 1/2" Conduit w/18" LeadsIP Rating: 66
Max. Operating Pressure Differential Light Oil: 125 psiCenter Line Pipe Center Size: 6-9/16"
Overall Width: 3-15/16"Coefficient of Volume: 22.50
Pipe Size: 1-1/2"Overall Length: 4-7/16"
Coil Insulation Class: FNEMA Rating: 1, 2, 3, 3S, 4, 4X
Overall Height: 7-11/16"Voltage: 120VAC
Max. Operating Pressure Differential Water: 125 psiMax. Operating Pressure Differential Air/Inert Gas: 125 psi
Hz: 60Orifice Dia.: 1-1/4"
Valve Configuration: Normally OpenItem: Solenoid Valve
Watts: 20Min. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionMax. Fluid Temp.: 180 Degrees F
Country of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 22.50, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews