1-1/2" NPT 2-Way Solenoid Valve 24VDC

REDHAT| Zoro #: G1542624| Mfr #: SC8210D032

$1118.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 5-1/16"
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542624 Mfr #: SC8210D032
NEMA Rating: 1, 2, 3, 3S, 4, 4XCenter Line Pipe Center Size: 5-1/16"
IP Rating: 66Media: Air/Inert Gas, Light Oil and Water
Overall Width: 4-7/16"Max. Operating Pressure Differential Light Oil: 125 psi
Item: Solenoid ValveBody Material: Brass
Valve Configuration: Normally OpenElectrical Connections: DIN
Max. Fluid Temp.: 180 Degrees FWatts: 16.8
Max. Operating Pressure Differential Air/Inert Gas: 125 psiMax. Operating Pressure Differential Water: 125 psi
Min. Operating Pressure Differential: 5 psiCoefficient of Volume: 22.50
Pipe Size: 1-1/2"Overall Height: 7-1/32"
Voltage: 24VDCOrifice Dia.: 1-1/4"
Seal Material: NBRCoil Enclosure: Watertight No Junction Box
Overall Length: 4-7/16"Coil Insulation Class: F
Valve Design: 2-Way/2-PositionCountry of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 1-1/2 In., Orifice Dia. 1-1/4 In., Coefficient of Volume 22.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Reviews