WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Valve, Brass, Universal, Air

REDHAT| Zoro #: G1027826| Mfr #: 8344G074

$706.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Valve Configuration: Universal
NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 2-15/16"

Technical Specifications

Zoro #: G1027826 Mfr #: 8344G074
Valve Configuration: UniversalNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 2-15/16"IP Rating: 66
Media: Air/Inert Gas, Light Oil and WaterOverall Width: 6-1/16"
Max. Operating Pressure Differential Light Oil: 125 psiItem: Solenoid Valve
Body Material: BrassHz: 50/60
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Fluid Temp.: 180 Degrees F
Pipe Size: 1/2"Watts: 10.1
Max. Operating Pressure Differential Air/Inert Gas: 150 psiMax. Operating Pressure Differential Water: 125 psi
Min. Operating Pressure Differential: 10 psiCoefficient of Volume: 1.40
Overall Height: 4-1/16"Voltage: 120VAC
Orifice Dia.: 3/8"Seal Material: NBR
Coil Enclosure: Watertight No Junction BoxValve Design: 4-Way/2-Position
Overall Length: 3-3/16"Coil Insulation Class: F
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 4-Way/2-Position, Pipe Size 1/2 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.40, Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews