LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4" NPT 3-Way Solenoid Valve 240VAC

REDHAT| Zoro #: G0439661| Mfr #: EF8320G176

$239.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 2"
Item: Solenoid Valve
NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439661 Mfr #: EF8320G176
Overall Width: 2"Item: Solenoid Valve
NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9Overall Length: 3"
Orifice Dia.: 1/8"Center Line Pipe Center Size: 2-3/4"
Valve Design: 3-Way/2-PositionPipe Size: 1/4"
Coefficient of Volume: 0.25Watts: 17.1
Body Material: BrassCoil Insulation Class: F
Max. Operating Pressure Differential Water: 50 psiSeal Material: NBR
Coil Enclosure: Explosionproof and WatertightHz: 60
Max. Fluid Temp.: 200 Degrees FElectrical Connections: 1/2" Conduit w/18" Leads
Valve Configuration: UniversalMax. Operating Pressure Differential Light Oil: 50 psi
Overall Height: 3-3/4"Media: Air/Inert Gas, Light Oil and Water
Max. Operating Pressure Differential Air/Inert Gas: 50 psiMin. Operating Pressure Differential: 0 psi
Voltage: 240VACCountry of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 3-Way/2-Position, Universal, Pipe Size 1/4 In., Orifice Dia. 1/8 In., Coefficient of Volume 0.25, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 50 psi, Max. Operating Pressure Differential Light Oil 50 psi, Max. Operating Pressure Differential Water 50 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9, Max. Fluid Temp. 200 Degrees F, Voltage 240VAC

Reviews