3/8" NPT 4-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G1212172| Mfr #: EF8344G072

$960.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Universal
NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Center Line Pipe Center Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212172 Mfr #: EF8344G072
Valve Configuration: UniversalNEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Center Line Pipe Center Size: 3"Media: Air/Inert Gas, Light Oil and Water
Overall Width: 3-3/16"Max. Operating Pressure Differential Light Oil: 125 psi
Item: Solenoid ValveBody Material: Brass
Hz: 50/60Electrical Connections: 1/2" Conduit w/18" Leads
Max. Fluid Temp.: 180 Degrees FPipe Size: 3/8"
Watts: 10.1Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Water: 125 psiMin. Operating Pressure Differential: 10 psi
Coefficient of Volume: 1.40Overall Height: 4"
Voltage: 120VACOrifice Dia.: 3/8"
Seal Material: NBRCoil Enclosure: Explosionproof and Watertight
Valve Design: 4-Way/2-PositionOverall Length: 6"
Coil Insulation Class: FCountry of Origin (subject to change): United States

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 4-Way/2-Position, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.40, Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC

Reviews