1/2" NPT 4-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G1980982| Mfr #: EF8344G074

$812.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: NBR
Media: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Explosionproof and Watertight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980982 Mfr #: EF8344G074
Seal Material: NBRMedia: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Explosionproof and WatertightBody Material: Brass
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Operating Pressure Differential Light Oil: 125 psi
Center Line Pipe Center Size: 2-15/16"Overall Width: 6-1/16"
Coefficient of Volume: 1.40Pipe Size: 1/2"
Overall Length: 3-3/16"Coil Insulation Class: F
NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9Overall Height: 4-1/16"
Voltage: 120VACMax. Operating Pressure Differential Water: 125 psi
Max. Operating Pressure Differential Air/Inert Gas: 150 psiHz: 50/60
Orifice Dia.: 3/8"Valve Configuration: Universal
Item: Solenoid ValveWatts: 10.1
Min. Operating Pressure Differential: 10 psiValve Design: 4-Way/2-Position
Max. Fluid Temp.: 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Valve, Body Material Brass, Media Air/Inert Gas, Light Oil and Water, 4-Way/2-Position, Pipe Size 1/2 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.40, Min. Operating Pressure Differential 10 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9, Max. Fluid Temp. 180 Degrees F, Voltage 110/120VAC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews