3/4" NPT 2-Way Solenoid Valve 120VAC

REDHAT| Zoro #: G2417134| Mfr #: EF8210G038

$1117.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Normally Open
NEMA Rating: 1, 2, 3, 3S, 4, 4X, 7, 9
Center Line Pipe Center Size: 3-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417134 Mfr #: EF8210G038
Valve Configuration: Normally OpenNEMA Rating: 1, 2, 3, 3S, 4, 4X, 7, 9
Center Line Pipe Center Size: 3-15/16"Media: Air/Inert Gas, Light Oil and Water
Overall Width: 2-7/16"Max. Operating Pressure Differential Light Oil: 100 psi
Item: Solenoid ValveBody Material: Stainless steel
Hz: 50/60Electrical Connections: 1/2" Conduit w/18" Leads
Max. Fluid Temp.: 180 Degrees FPipe Size: 3/4"
Watts: 10.1Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Max. Operating Pressure Differential Water: 150 psiMin. Operating Pressure Differential: 0 psi
Coefficient of Volume: 3.00Overall Height: 4-5/8"
Voltage: 120VACOrifice Dia.: 5/8"
Seal Material: NBRCoil Enclosure: Explosionproof and Watertight
Valve Design: 2-Way/2-PositionOverall Length: 2-13/16"
Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water ControlCoil Insulation Class: F
Country of Origin (subject to change): Mexico

Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Open, Pipe Size 3/4 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.00, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Coil Insulation Class F, NEMA Rating 1, 2, 3, 3S, 4, 4X, 7, 9, Max. Fluid Temp. 180 Degrees F

Reviews