Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" NPT 3-Way Solenoid Valve 12VDC

REDHAT| Zoro #: G1546343| Mfr #: EF8314G301

$437.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Universal
NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Center Line Pipe Center Size: 3-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546343 Mfr #: EF8314G301
Valve Configuration: UniversalNEMA Rating: 3, 3S, 4, 4X, 6, 6P, 7, 9
Center Line Pipe Center Size: 3-13/16"Media: Air/Inert Gas
Overall Width: 2"Max. Operating Pressure Differential Light Oil:
Item: Solenoid ValveBody Material: Stainless steel
Electrical Connections: 1/2" Conduit w/18" LeadsMax. Fluid Temp.: 140 Degrees F
Watts: 1.8Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Min. Operating Pressure Differential: 0 psiCoefficient of Volume: 0.08
Pipe Size: 1/4"Overall Height: 4-1/4"
Voltage: 12VDCOrifice Dia.: 1/16"
Seal Material: NBRCoil Enclosure: Explosionproof and Watertight
Overall Length: 1-1/4"Coil Insulation Class: F
Valve Design: 3-Way/2-PositionCountry of Origin (subject to change): United States

Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, 3-Way/2-Position, Universal, Pipe Size 1/4 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.08, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Coil Insulation Class F, NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9, Max. Fluid Temp. 140 Degrees F, Voltage 12VDC, Watts 1.8, Seal Material NBR, Coil Enclosure Explosionproof and Watertight

Reviews