1/4" 2/2 Steam Solenoid Valve 3/8" ORF

REDHAT| Zoro #: G1103663| Mfr #: 8222G070

$288.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103663 Mfr #: 8222G070
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 120/110VAC
Hz: 60/50Valve Configuration: Normally Closed
Valve Design: 2-Way/2-PositionCoil Enclosure: Watertight No Junction Box
NEMA Rating: 1, 2, 3, 3S, 4, 4XBody Material: Brass
Item: Steam Solenoid ValveWatts: 6.1
Coil Insulation Class: HVoltage: 120/110VAC
Hz: 60/50Pipe Size: 1/4"
Overall Width: 1-11/16"Max. Operating Pressure Differential Steam: 125 psi
Overall Length: 2-9/32"Max. Fluid Temp. Steam: 353 Degrees F
Overall Height: 4-11/64"Ambient Temp. Range: 125 Degrees F
Min. Operating Pressure Differential: 1 psiCoefficient of Volume: 1.2
Center Line Pipe Center Size: 3-5/8"Orifice Dia.: 3/8"
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.2, Min. Operating Pressure Differential 1 psi, Max. Operating Pressure Differential Steam 125 psi, Max. Fluid Temp. Steam 353 Degrees F, Watts 6.1, Coil Insulation Class H, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F

Product Reviews