20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4" 2/2 Steam Solenoid Valve 1/2" ORF

REDHAT| Zoro #: G1781911| Mfr #: 8222G005

$430.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781911 Mfr #: 8222G005
Voltage: 120VACCoil Enclosure: Watertight No Junction Box
Hz: 60/50NEMA Rating: 1, 2, 3, 3S, 4, 4X
Valve Configuration: Normally ClosedElectrical Connections: 1/2" Conduit w/18" Leads
Body Material: BrassValve Design: 2-Way/2-Position
Item: Steam Solenoid ValveWatts: 10.1
Coil Insulation Class: HVoltage: 120VAC
Hz: 60/50Min. Operating Pressure Differential: 5 psi
Center Line Pipe Center Size: 4-1/64"Orifice Dia.: 1/2"
Pipe Size: 3/4"Overall Width: 1-61/64"
Max. Operating Pressure Differential Steam: 200 psiOverall Length: 2-3/4"
Max. Fluid Temp. Steam: 388 Degrees FOverall Height: 4-13/16"
Coefficient of Volume: 4.60Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 1/2 In., Coefficient of Volume 4.6, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Steam 200 psi, Max. Fluid Temp. Steam 388 Degrees F, Watts 10.1, Coil Insulation Class H, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.