3/8" 2/2 Steam Solenoid Valve 3/8" ORF

REDHAT| Zoro #: G1906231| Mfr #: 8222G074

$236.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906231 Mfr #: 8222G074
Electrical Connections: 1/2" Conduit w/18" LeadsNEMA Rating: 1, 2, 3, 3S, 4, 4X
Valve Configuration: Normally ClosedBody Material: Brass
Hz: 60/50Coil Enclosure: Watertight No Junction Box
Valve Design: 2-Way/2-PositionItem: Steam Solenoid Valve
Watts: 6.1Coil Insulation Class: H
Voltage: 120VACHz: 60/50
Min. Operating Pressure Differential: 1 psiCoefficient of Volume: 2.50
Center Line Pipe Center Size: 3-5/8"Orifice Dia.: 3/8"
Pipe Size: 3/8"Max. Operating Pressure Differential Steam: 125 psi
Overall Width: 1-11/16"Max. Fluid Temp. Steam: 353 Degrees F
Overall Length: 2-9/32"Overall Height: 4-11/64"
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 2.5, Min. Operating Pressure Differential 1 psi, Max. Operating Pressure Differential Steam 125 psi, Max. Fluid Temp. Steam 353 Degrees F, Watts 6.1, Coil Insulation Class H, Voltage 120/110VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews