KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Counter, 8 Digits, LCD

REDINGTON| Zoro #: G1380662| Mfr #: 6308-1500-0000

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.10"
Display: LCD
Number of Digits: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380662 Mfr #: 6308-1500-0000
Width: 1.10"Display: LCD
Number of Digits: 8Character Height: 0.32" Black Numbers on White Background
Mounting: Rectangular Panel with ClipConnector Type: 6 Screw Terminals
Min. On/Off Pulse: 12.5 msec in Low Speed Mode, 1.0 msec in High Speed ModeItem: Electronic Counter
Output: NoneScaler: No
IP Rating: 66Series: 63
Preset: noAccuracy: 100%
Input Signal: 3 to 30VDCNEMA Rating: 4, 4X, 12
Prescaling Range: -Output Rating: None
Reset Type: Front Panel Push ButtonDepth: 1.50"
Interface: NoneHeight: 1.10"
Fits: 1.79" x 0.89" Panel CutoutPower Required: Self Powered (15+ yr. Lithium Battery)
Standards: UL/cUL, CE, European WEEE And RoHS Compliant, EMC Compliant EN61326:2001Max. Counts per Second: 40 Low Speed Mode, 500 High Speed Mode
Country of Origin (subject to change): Malaysia

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 In. Black Numbers on White Background, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal 3 to 30VDC, Output Rating None, Output None, Mounting Rectangular Panel with Clip, Height 1.10 In., Depth 1.50 In., Width 1.10 In., Series 63, Scaler No, Preset No, Power Required Self Powered (15+ yr. Lithium Battery), Min. On/Off Pulse 12.5 msec in Low Speed Mode, 1.0 msec in High Speed Mode

Reviews