Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Vehicle Maintenance
/
Trailer, Plow & Towing Equipment
/
Trailer Wiring
/
Trailer Connector Adapter 6Way Round To 7Way Rv
Shop All Trailer Wiring
Shop Alternate Products
This Product is Discontinued
Redneck Trailer Supplies
Trailer Connector Adapter 6Way Round To 7Way Rv (Discontinued)
Mfr #
478495
Zoro #
G907981201
This Product is Discontinued
Shop for all Trailer Wiring
Product Information
|
Reviews
Customers Also Purchased
This item
: Trailer Connector Adapter 6Way Round To 7Way Rv
$62.87
Product Information
Brand
Redneck Trailer Supplies
MFR #
478495
Zoro #
G907981201
Country of Origin
Unknown
Category
Trailer Wiring
Description
Redline 6Way Round To 7Way RV Adapter ADP627RV This trailer connector converts a 6way round to a 7way RV receptacle Use with vehicles with a 6way round connector and a trailer with a 7way RV connector
From the Manufacturer
Reviews
Explore More Products
Redneck Trailer Supplies Trailer Wiring