Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4863765
  • Mfr #: RB6750
$124.99
  • Footwear Style: 6 in Work Boot
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Size: 10
See full product details
This item ships free.

Reebok #RB6750 Specifications

  • Zoro #: G4863765
  • Mfr #: RB6750
Footwear Style: 6 in Work Boot Satra Slip Test Results- Dairy Tile Oily: Not Tested
Size: 10 Footwear Construction Type: Cemented
Metatarsal Guard: No Metal Chip Resisting Sole: Yes
Toe Type: Composite Mark II Slip Test Results- Dairy Tile Oily Wet: 0.24
Electrical Hazard Rated: Yes Completely Non Metallic: Yes
Conductive: No Footwear Width: W
Waterproof: No Gender: Men's
Max. Heat Rating: 250 Degrees F Liner Material: Tailex
Standards: ASTM F2413 Footwear Shank Type: Plastic
Upper Material Description: Leather Outsole Material: Rubber
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Closure Type: Lace Up Style Number: RB6750
Upper Boot Material: All Leather Non Metallic Upper: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Ninety Degree Heel: No
CSA Footwear Standard: Not Specified Wide Toe Cap: No
Item: Work Boot Mark II Slip Test Results- Dairy Tile Dry: 0.87
Footwear Sole Pattern: Siped Mark II Slip Test Results- Dairy Tile Wet: 0.73
Height: 6 in Heel Height: Less Than 1/2 in
Satra Slip Test Results- Dairy Tile Wet: Not Tested Manufacturers Suggested Sole Slip Rating: Best
Color: Black Removable Insole: Yes
Chain Saw Cut Resistant: No Insole System: EVA
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Predominant Footwear Color: Black Oil Resisting Sole: Yes
Shank Material: Composite Insulated: No
Mark II Slip Test Results- Dairy Tile Oily: 0.33 Chemical Resisting Sole: Yes
Midsole Material: EVA Static Dissipative: No
Closure Type: Lace Up Upper Material: Leather
Resists: Abrasions, Chemicals, Oil Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant: Yes Heel Style: Defined Heel
Heat Resistant: No Metatarsal Guard Style: None
Upper Color: Black Series: RB6750
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height 6 in, Black, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB6750