Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan

  • Zoro #: G4865147
  • Mfr #: RB8894
$134.99
  • Upper Material Description: Leather
  • Max. Heat Rating: 200 Degrees F
  • Heel Height: Less Than 1/2 in
See full product details
This item ships free.

Reebok #RB8894 Specifications

  • Zoro #: G4865147
  • Mfr #: RB8894
Upper Material Description: Leather Max. Heat Rating: 200 Degrees F
Heel Height: Less Than 1/2 in Chemical Resisting Sole: Yes
Gender: Men's Footwear Shank Type: Plastic
Predominant Footwear Color: Tan Item: Work Boot
Color: Desert Tan Height: 8 in
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Metatarsal Guard: No Outsole Material: Rubber
Completely Non Metallic: Yes Footwear Style: 8 in Work Boot
Liner Material: Tailex Mark II Slip Test Results- Dairy Tile Oily: 0.20
Insole System: EVA Removable Insole: Yes
Standards: ASTM F2413 Non Metallic Upper: Yes
Footwear Width: M Non-Marking Sole: No
Manufacturers Suggested Sole Slip Rating: Best Footwear Closure Type: Front Lace and Side Zipper
Insulated: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Toe Type: Composite Static Dissipative: No
Footwear Sole Pattern: Siped Size: 12
CSA Footwear Standard: Not Specified Chain Saw Cut Resistant: No
Wide Toe Cap: No Shank Material: Composite
Metal Chip Resisting Sole: Yes Waterproof: No
Electrical Hazard Rated: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Footwear Construction Type: Cemented Puncture Resistant Insole: No
Midsole Material: EVA Conductive: No
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Wet: 0.76
Style Number: RB8894 Oil Resisting Sole: Yes
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.18
Satra Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 1.10
Resists: Abrasion, Chemical, Oil, Slips Upper Material: Suede Leather/Ballistic Nylon
Closure Type: Lace Up Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features: Arc Support Metatarsal Guard Style: None
Non-Marking Upper: Yes Slip Resistant: Yes
Heel Style: Flat Heel Series: RB8894
Upper Color: Tan Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width M, Waterproof No, Front Lace and Side Zipper, Height 8 in, Desert Tan, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB8894