Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 6 Men's 8 in Work Boot Composite Work Boot, Desert Tan

  • Zoro #: G4865034
  • Mfr #: RB8894
$134.99
  • Upper Boot Material: All Leather
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Ninety Degree Heel: No
See full product details
This item ships free.

Reebok #RB8894 Specifications

  • Zoro #: G4865034
  • Mfr #: RB8894
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily: Not Tested
Ninety Degree Heel: No Style Number: RB8894
CSA Footwear Standard: Not Specified Metal Chip Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulated: No
Insole System: EVA Completely Non Metallic: Yes
Standards: ASTM F2413 Non Metallic Upper: Yes
Footwear Sole Pattern: Siped Gender: Men's
Satra Slip Test Results- Dairy Tile Wet: Not Tested Midsole Material: EVA
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Shank Type: Plastic
Waterproof: No Footwear Style: 8 in Work Boot
Removable Insole: Yes Conductive: No
Chemical Resisting Sole: Yes Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.18 Size: 6
Mark II Slip Test Results- Dairy Tile Dry: 1.10 Mark II Slip Test Results- Dairy Tile Oily: 0.20
Mark II Slip Test Results- Dairy Tile Wet: 0.76 Footwear Width: M
Metatarsal Guard: No Item: Work Boot
Static Dissipative: No Puncture Resistant Insole: No
Max. Heat Rating: 200 Degrees F Toe Type: Composite
Chain Saw Cut Resistant: No Electrical Hazard Rated: Yes
Footwear Construction Type: Cemented Predominant Footwear Color: Tan
Color: Desert Tan Wide Toe Cap: No
Liner Material: Tailex Non-Marking Sole: No
ASTM Footwear Class: F2413-11 I/75 C/75 Outsole Material: Rubber
Height: 8 in Manufacturers Suggested Sole Slip Rating: Best
Shank Material: Composite Footwear Closure Type: Front Lace and Side Zipper
Oil Resisting Sole: Yes Heel Height: Less Than 1/2 in
Resists: Abrasion, Chemical, Oil, Slips Upper Material: Suede Leather/Ballistic Nylon
Closure Type: Lace Up Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features: Arc Support Non-Marking Upper: Yes
Series: RB8894 Heel Style: Flat Heel
Heat Resistant: No Upper Color: Tan
Slip Resistant: Yes Metatarsal Guard Style: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6, Footwear Width M, Waterproof No, Front Lace and Side Zipper, Height 8 in, Desert Tan, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB8894