Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue

  • Zoro #: G6620078
  • Mfr #: RB3604
$119.99
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

Reebok #RB3604 Specifications

  • Zoro #: G6620078
  • Mfr #: RB3604
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Non-Marking Sole: No
Electrical Hazard Rated: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Closure Type: Lace Up Waterproof Type: None
Footwear Construction Type: Cemented Puncture Resistant Insole: No
Chain Saw Cut Resistant: No Style Number: RB3604
Completely Non Metallic: No Waterproof: No
Heel Height: Less Than 1/2 in ASTM Footwear Class: F2413-11
Outsole Material: Rubber CSA Footwear Standard: Not Specified
Ninety Degree Heel: No Footwear Sole Pattern: Textured
Metatarsal Guard: No Item: Work Shoe
Satra Slip Test Results- Dairy Tile Oily: Not Tested Insulated: No
Size: 10-1/2 Insulation Weight: None
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40 Color: Gray/Blue
Max. Heat Rating: 100 Degrees F Insulation Type: None
Predominant Footwear Color: Gray Mark II Slip Test Results- Dairy Tile Wet: 0.70
Removable Insole: Yes Gender: Men's
Metal Chip Resisting Sole: No Toe Type: Alloy
Mark II Slip Test Results- Dairy Tile Dry: 0.95 Upper Boot Material: Leather/Mesh
Toe Shape: Round Footwear Width: W
Oil Resisting Sole: Yes For Outdoor Traction: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Chemical Resisting Sole: No
Non Metallic Upper: No Height: Low
Upper Material Description: Leather/Mesh Footwear Style: Athletic Shoe
Wide Toe Cap: No Conductive: No
Metatarsal System: No Static Dissipative: Yes
Insole System: Removable Standards: ASTM F2413
Safety Criteria: Alloy Toe, Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD) Series: RB3604
Upper Color: Blue, Gray Metatarsal Guard Style: None
Non-Marking Upper: Yes Upper Material: Leather/Mesh
Slip Resistant: Yes Heat Resistant: No
Heel Style: Flat Heel Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Alloy, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB3604