Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Safety Toe, Blk, 11, PR

  • Zoro #: G4865883
  • Mfr #: RB1860
$89.99
  • Footwear Shank Type: Plastic
  • Non Metallic Upper: Yes
  • Item: Work Shoe
See full product details
This item ships free.

Reebok #RB1860 Specifications

  • Zoro #: G4865883
  • Mfr #: RB1860
Footwear Shank Type: Plastic Non Metallic Upper: Yes
Item: Work Shoe Mark II Slip Test Results- Dairy Tile Oily Wet: 0.72
Manufacturers Suggested Sole Slip Rating: Best Max. Heat Rating: 100 Degrees F
Metatarsal Guard: No Footwear Closure Type: Lace Up
ASTM Footwear Class: F2413-11 I/75 C/75 Electrical Hazard Rated: Yes
Standards: ASTM F2413 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Puncture Resistant Insole: No Midsole Material: EVA
Oil Resisting Sole: Yes Color: Black
Insulated: No Size: 11
Mark II Slip Test Results- Dairy Tile Wet: 0.86 Footwear Construction Type: Cemented
Static Dissipative: No Insole System: EVA
Removable Insole: Yes Footwear Sole Pattern: Siped
Completely Non Metallic: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Oily: Not Tested
Conductive: No Footwear Width: M
Liner Material: Tailex Wide Toe Cap: No
Upper Boot Material: All Leather Shank Material: Plastic
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Dry: 0.89
Footwear Style: Athletic Shoe Chemical Resisting Sole: Yes
Metal Chip Resisting Sole: No Outsole Material: Rubber
Heel Height: Less Than 1/2 in Gender: Men's
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Oily: 0.58
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Material Description: Leather
Waterproof: No Toe Type: Composite
Style Number: RB1860 Chain Saw Cut Resistant: No
Predominant Footwear Color: Black Closure Type: Lace Up
Resists: Abrasion, Chemical, Oil, Slips Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Heel Style: Flat Heel
Slip Resistant: Yes Non-Marking Upper: Yes
Metatarsal Guard Style: None Heat Resistant: No
Upper Color: Black Series: RB1860
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Lace Up, Black, Liner Material Tailex, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1860