Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Steel Toe, Navy, 6-1/2W, PR

  • Zoro #: G4866321
  • Mfr #: RB1975
$89.99
  • Predominant Footwear Color: Navy
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
See full product details
This item ships free.

Reebok #RB1975 Specifications

  • Zoro #: G4866321
  • Mfr #: RB1975
Predominant Footwear Color: Navy ASTM Footwear Class: F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet: Not Tested Size: 6-1/2
Shank Material: Steel Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Upper Boot Material: All Leather Metatarsal Guard: No
Insulated: No Mark II Slip Test Results- Dairy Tile Wet: 0.73
Footwear Width: W Waterproof: No
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.10
Mark II Slip Test Results- Dairy Tile Dry: 1.03 Oil Resisting Sole: No
Max. Heat Rating: 100 Degrees F Satra Slip Test Results- Dairy Tile Oily: Not Tested
Outsole Material: Rubber Color: Navy Blue
Upper Material Description: Leather Liner Material: Tailex
Heel Height: Less Than 1/2 in Item: Work Shoe
Toe Type: Steel Ninety Degree Heel: No
Footwear Closure Type: Lace Up Footwear Style: Athletic Shoe
Wide Toe Cap: No Removable Insole: Yes
CSA Footwear Standard: Electrical-Shock Protection, No Puncture Protection Midsole Material: EVA
Satra Slip Test Results- Dairy Tile Dry: Not Tested Completely Non Metallic: No
Puncture Resistant Insole: No Static Dissipative: No
Insole System: EVA Footwear Shank Type: None
Conductive: No Style Number: RB1975
Manufacturers Suggested Sole Slip Rating: Best Standards: ASTM F2413, CSA
Chemical Resisting Sole: No Footwear Sole Pattern: Siped
Footwear Construction Type: Cemented Non-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Oily: 0.11 Metal Chip Resisting Sole: No
Electrical Hazard Rated: Yes Non Metallic Upper: Yes
Gender: Men's Closure Type: Lace Up
Upper Material: Suede Leather Resists: Abrasion, Chemical, Oil, Slips
Safety Criteria: Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe Heel Style: Flat Heel
Heat Resistant: No Series: RB1975
Upper Color: Blue Slip Resistant: Yes
Metatarsal Guard Style: None Non-Marking Upper: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 6-1/2, Footwear Width W, Waterproof No, Lace Up, Navy Blue, Liner Material Tailex, Shank Material Steel, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1975