Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Safety Toe, Blk, 7-1/2, PR

  • Zoro #: G4865847
  • Mfr #: RB1860
$89.99
  • Color: Black
  • Gender: Men's
  • Chain Saw Cut Resistant: No
See full product details
This item ships free.

Reebok #RB1860 Specifications

  • Zoro #: G4865847
  • Mfr #: RB1860
Color: Black Gender: Men's
Chain Saw Cut Resistant: No Footwear Closure Type: Lace Up
Upper Material Description: Leather Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Outsole Material: Rubber
Footwear Style: Athletic Shoe Max. Heat Rating: 100 Degrees F
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Dry: Not Tested
Completely Non Metallic: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.86
Style Number: RB1860 Predominant Footwear Color: Black
Insulated: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Size: 7-1/2 Footwear Construction Type: Cemented
Heel Height: Less Than 1/2 in Mark II Slip Test Results- Dairy Tile Oily Wet: 0.72
Metatarsal Guard: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Toe Type: Composite Removable Insole: Yes
Standards: ASTM F2413 Oil Resisting Sole: Yes
Static Dissipative: No ASTM Footwear Class: F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating: Best Footwear Sole Pattern: Siped
Shank Material: Plastic Electrical Hazard Rated: Yes
Midsole Material: EVA Upper Boot Material: All Leather
Footwear Width: M Liner Material: Tailex
Footwear Shank Type: Plastic Puncture Resistant Insole: No
Non-Marking Sole: No Conductive: No
Wide Toe Cap: No Chemical Resisting Sole: Yes
Non Metallic Upper: Yes Waterproof: No
Insole System: EVA Mark II Slip Test Results- Dairy Tile Oily: 0.58
Mark II Slip Test Results- Dairy Tile Dry: 0.89 Item: Work Shoe
Metal Chip Resisting Sole: No Upper Material: Leather
Closure Type: Lace Up Resists: Abrasion, Chemical, Oil, Slips
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Metatarsal Guard Style: None
Upper Color: Black Non-Marking Upper: Yes
Heat Resistant: No Slip Resistant: Yes
Heel Style: Flat Heel Series: RB1860
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width M, Waterproof No, Lace Up, Black, Liner Material Tailex, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1860