Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, 7-1/2, W, Black, Plain, PR

  • Zoro #: G0229043
  • Mfr #: RB415
$99.99
  • Insole System: Memory Foam
  • Last Number or Name: RB415
  • Shank Material: None
See full product details
This item ships free.

Reebok #RB415 Specifications

  • Zoro #: G0229043
  • Mfr #: RB415
Insole System: Memory Foam Last Number or Name: RB415
Shank Material: None Mark II Slip Test Results- Dairy Tile Oily: 0.57
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Metal Chip Resisting Sole: No
Completely Non Metallic: Yes Insulated: No
ASTM Footwear Class: F2892-11 CSA Footwear Standard: Not Specified
Upper Boot Material: Man Made Satra Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: Not Rated Gender: Women's
Style Number: RB415 Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58 Removable Insole: Yes
Footwear Sole Pattern: Textured Waterproof Type: None
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Chain Saw Cut Resistant: No
Insulation Type: None Height: 3 in
Size: 7-1/2 Conductive: No
Footwear Style: Athletic Shoe Liner Material: Nylon Mesh
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Standards: ASTM F2892
Waterproof: No Toe Type: Plain
Toe Shape: Round Predominant Footwear Color: Black
Heel Height: Less Than 1/2 in Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Width: W
Electrical Hazard Rated: No Outsole Material: Rubber
Footwear Shank Type: None Insulation Weight: None
Item: Work Shoe Non-Marking Sole: Yes
Manufacturers Suggested Sole Slip Rating: Best Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Material Description: Synthetic
Static Dissipative: Yes Midsole Material: EVA
Footwear Construction Type: Cemented Color: Black
Wide Toe Cap: No Oil Resisting Sole: Yes
Chemical Resisting Sole: Yes Non Metallic Upper: Yes
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD) Heat Resistant: No
Heel Style: Flat Heel Series: RB415
Upper Material: Leather Slip Resistant: Yes
Non-Marking Upper: Yes Metatarsal Guard: No
Upper Color: Black, Gray Metatarsal Guard Style: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width W, Waterproof No, Lace Up, Height 3 in, Black, Liner Material Nylon Mesh, Shank Material None, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB415