Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Safety Toe, Blk, 10W, PR

  • Zoro #: G4866014
  • Mfr #: RB1860
Reebok Athletic Shoes, Safety Toe, Blk, 10W, PR RB1860
Reebok Athletic Shoes, Safety Toe, Blk, 10W, PR RB1860
$89.99
  • Waterproof: No
  • Mark II Slip Test Results- Dairy Tile Oily: 0.58
  • Predominant Footwear Color: Black
See full product details
This item ships free.

Reebok #RB1860 Specifications

  • Zoro #: G4866014
  • Mfr #: RB1860
Waterproof: No Mark II Slip Test Results- Dairy Tile Oily: 0.58
Predominant Footwear Color: Black Satra Slip Test Results- Dairy Tile Dry: Not Tested
Completely Non Metallic: Yes Color: Black
Non Metallic Upper: Yes Gender: Men's
Style Number: RB1860 Wide Toe Cap: No
Insulated: No Manufacturers Suggested Sole Slip Rating: Best
Non-Marking Sole: No Shank Material: Plastic
Footwear Shank Type: Plastic Electrical Hazard Rated: Yes
Footwear Construction Type: Cemented Puncture Resistant Insole: No
Midsole Material: EVA Metatarsal Guard: No
Upper Material Description: Leather Chain Saw Cut Resistant: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.72 Insole System: EVA
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Wet: 0.86
Chemical Resisting Sole: Yes Liner Material: Tailex
Toe Type: Composite Footwear Closure Type: Lace Up
Footwear Width: W Satra Slip Test Results- Dairy Tile Wet: Not Tested
Item: Work Shoe Footwear Style: Athletic Shoe
Metal Chip Resisting Sole: No Oil Resisting Sole: Yes
Ninety Degree Heel: No Max. Heat Rating: 100 Degrees F
Footwear Sole Pattern: Siped Static Dissipative: No
Size: 10 CSA Footwear Standard: Not Specified
Conductive: No Upper Boot Material: All Leather
Heel Height: Less Than 1/2 in Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Removable Insole: Yes ASTM Footwear Class: F2413-11 I/75 C/75
Standards: ASTM F2413 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: 0.89 Closure Type: Lace Up
Resists: Abrasion, Chemical, Oil, Slips Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Metatarsal Guard Style: None
Non-Marking Upper: Yes Upper Color: Black
Heat Resistant: No Heel Style: Flat Heel
Series: RB1860 Slip Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Lace Up, Black, Liner Material Tailex, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1860