Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Safety Toe, Blk, 7W, PR

  • Zoro #: G4865962
  • Mfr #: RB1860
Reebok Athletic Shoes, Safety Toe, Blk, 7W, PR RB1860
Reebok Athletic Shoes, Safety Toe, Blk, 7W, PR RB1860
$89.99
  • Style Number: RB1860
  • Conductive: No
  • Mark II Slip Test Results- Dairy Tile Dry: 0.89
See full product details
This item ships free.

Reebok #RB1860 Specifications

  • Zoro #: G4865962
  • Mfr #: RB1860
Style Number: RB1860 Conductive: No
Mark II Slip Test Results- Dairy Tile Dry: 0.89 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.72 Footwear Construction Type: Cemented
Size: 7 Non Metallic Upper: Yes
Max. Heat Rating: 100 Degrees F Wide Toe Cap: No
Non-Marking Sole: No Gender: Men's
Oil Resisting Sole: Yes Electrical Hazard Rated: Yes
Metal Chip Resisting Sole: No Ninety Degree Heel: No
Liner Material: Tailex Footwear Width: W
Footwear Closure Type: Lace Up Outsole Material: Rubber
Waterproof: No Predominant Footwear Color: Black
Upper Material Description: Leather Upper Boot Material: All Leather
CSA Footwear Standard: Not Specified Heel Height: Less Than 1/2 in
Chain Saw Cut Resistant: No Footwear Style: Athletic Shoe
Insulated: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Static Dissipative: No Insole System: EVA
Standards: ASTM F2413 Footwear Shank Type: Plastic
Manufacturers Suggested Sole Slip Rating: Best Color: Black
Mark II Slip Test Results- Dairy Tile Wet: 0.86 Chemical Resisting Sole: Yes
Metatarsal Guard: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Removable Insole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Puncture Resistant Insole: No
Item: Work Shoe Shank Material: Plastic
Completely Non Metallic: Yes Footwear Sole Pattern: Siped
Mark II Slip Test Results- Dairy Tile Oily: 0.58 Toe Type: Composite
Midsole Material: EVA Resists: Abrasion, Chemical, Oil, Slips
Closure Type: Lace Up Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Upper Color: Black
Non-Marking Upper: Yes Slip Resistant: Yes
Metatarsal Guard Style: None Heat Resistant: No
Heel Style: Flat Heel Series: RB1860
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width W, Waterproof No, Lace Up, Black, Liner Material Tailex, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1860