Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Safety Toe, Blk, 9W, PR

  • Zoro #: G4886183
  • Mfr #: RB1860
Reebok Athletic Shoes, Safety Toe, Blk, 9W, PR RB1860
Reebok Athletic Shoes, Safety Toe, Blk, 9W, PR RB1860
$89.99
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Midsole Material: EVA
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.72
See full product details
This item ships free.

Reebok #RB1860 Specifications

  • Zoro #: G4886183
  • Mfr #: RB1860
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Midsole Material: EVA
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.72 CSA Footwear Standard: Not Specified
Manufacturers Suggested Sole Slip Rating: Best Heel Height: Less Than 1/2 in
ASTM Footwear Class: F2413-11 I/75 C/75 Footwear Shank Type: Plastic
Footwear Construction Type: Cemented Chemical Resisting Sole: Yes
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Dry: 0.89
Liner Material: Tailex Upper Material Description: Leather
Shank Material: Plastic Max. Heat Rating: 100 Degrees F
Standards: ASTM F2413 Style Number: RB1860
Non Metallic Upper: Yes Footwear Sole Pattern: Siped
Satra Slip Test Results- Dairy Tile Dry: Not Tested Static Dissipative: No
Chain Saw Cut Resistant: No Completely Non Metallic: Yes
Oil Resisting Sole: Yes Wide Toe Cap: No
Metatarsal Guard: No Size: 9
Footwear Style: Athletic Shoe Footwear Closure Type: Lace Up
Insole System: EVA Toe Type: Composite
Waterproof: No Predominant Footwear Color: Black
Insulated: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Puncture Resistant Insole: No
Color: Black Non-Marking Sole: No
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Oily: 0.58
Footwear Width: W Conductive: No
Item: Work Shoe Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Wet: 0.86 Removable Insole: Yes
Gender: Men's Electrical Hazard Rated: Yes
Outsole Material: Rubber Resists: Abrasion, Chemical, Oil, Slips
Closure Type: Lace Up Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Metatarsal Guard Style: None
Heel Style: Flat Heel Heat Resistant: No
Series: RB1860 Upper Color: Black
Slip Resistant: Yes Non-Marking Upper: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width W, Waterproof No, Lace Up, Black, Liner Material Tailex, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB1860