Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Sfty Toe, Blk/S, 11-1/2, PR

  • Zoro #: G4864011
  • Mfr #: RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 11-1/2, PR RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 11-1/2, PR RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 11-1/2, PR RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 11-1/2, PR RB4895
$114.99
  • Style Number: RB4895
  • Footwear Style: Athletic Shoe
  • Manufacturers Suggested Sole Slip Rating: Better
See full product details
This item ships free.

Reebok #RB4895 Specifications

  • Zoro #: G4864011
  • Mfr #: RB4895
Style Number: RB4895 Footwear Style: Athletic Shoe
Manufacturers Suggested Sole Slip Rating: Better Insole System: EVA
CSA Footwear Standard: Not Specified Electrical Hazard Rated: Yes
Gender: Men's Outsole Material: Rubber
Non Metallic Upper: Yes Item: Work Shoe
Oil Resisting Sole: Yes Liner Material: Tailex
Upper Boot Material: Leather/Mesh Metatarsal Guard: No
Footwear Sole Pattern: Siped Heel Height: Less Than 1/2 in
Mark II Slip Test Results- Dairy Tile Oily: 0.24 Footwear Shank Type: None
Upper Material Description: Leather/Mesh Satra Slip Test Results- Dairy Tile Dry: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 Predominant Footwear Color: Black
Wide Toe Cap: No Waterproof: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Non-Marking Sole: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Ninety Degree Heel: No
Chain Saw Cut Resistant: No Size: 11-1/2
Midsole Material: EVA, Polyurethane Toe Type: Composite
Metal Chip Resisting Sole: No Max. Heat Rating: 100 Degrees F
Conductive: No Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Dry: 0.78 Footwear Closure Type: Lace Up
Footwear Width: M Standards: ASTM F2413
Completely Non Metallic: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.79
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.26 Chemical Resisting Sole: Yes
Insulated: No Color: Black/Silver
Removable Insole: Yes Static Dissipative: No
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Wet: Not Tested
Shank Material: Composite Closure Type: Lace Up
Upper Material: Leather Resists: Chemical, Oil, Slips
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Series: RB4895
Heel Style: Flat Heel Metatarsal Guard Style: None
Non-Marking Upper: Yes Heat Resistant: No
Upper Color: Black, Gray Slip Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof No, Lace Up, Black/Silver, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB4895