Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Sfty Toe, Blk/S, 6W, PR

  • Zoro #: G4883103
  • Mfr #: RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 6W, PR RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 6W, PR RB4895
$114.99
  • Chemical Resisting Sole: Yes
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.26
  • Upper Material Description: Leather/Mesh
See full product details
This item ships free.

Reebok #RB4895 Specifications

  • Zoro #: G4883103
  • Mfr #: RB4895
Chemical Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.26
Upper Material Description: Leather/Mesh Predominant Footwear Color: Black
Non-Marking Sole: No CSA Footwear Standard: Not Specified
Metal Chip Resisting Sole: No Static Dissipative: No
Item: Work Shoe Footwear Width: W
Non Metallic Upper: Yes Chain Saw Cut Resistant: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Insulated: No
Footwear Sole Pattern: Textured and Siped Removable Insole: Yes
Gender: Men's Outsole Material: Rubber
Electrical Hazard Rated: Yes Upper Boot Material: Leather/Mesh
Manufacturers Suggested Sole Slip Rating: Better Toe Type: Composite
Waterproof: No Insole System: EVA
Wide Toe Cap: No ASTM Footwear Class: F2413-11 I/75 C/75
Shank Material: Composite Mark II Slip Test Results- Dairy Tile Dry: 0.78
Liner Material: Tailex Puncture Resistant Insole: No
Max. Heat Rating: 100 Degrees F Footwear Style: Athletic Shoe
Style Number: RB4895 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Oil Resisting Sole: Yes Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Oily: 0.24 Mark II Slip Test Results- Dairy Tile Wet: 0.79
Color: Black/Silver Midsole Material: EVA, Polyurethane
Standards: ASTM F2413 Completely Non Metallic: Yes
Metatarsal Guard: No Footwear Construction Type: Cemented
Footwear Shank Type: None Conductive: No
Footwear Closure Type: Lace Up Heel Height: Less Than 1/2 in
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Size: 6 Upper Material: Leather
Resists: Chemical, Oil, Slips Closure Type: Lace Up
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Heat Resistant: No
Upper Color: Black, Gray Heel Style: Flat Heel
Series: RB4895 Metatarsal Guard Style: None
Slip Resistant: Yes Non-Marking Upper: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6, Footwear Width W, Waterproof No, Lace Up, Black/Silver, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Reebok #RB4895