Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Shoes, Sfty Toe, Blk/S, 7, PR

  • Zoro #: G4863957
  • Mfr #: RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 7, PR RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 7, PR RB4895
Reebok Athletic Shoes, Sfty Toe, Blk/S, 7, PR RB4895
$114.99
  • Standards: ASTM F2413
  • Footwear Style: Athletic Shoe
  • ASTM Footwear Class: F2413-11 I/75 C/75
See full product details
This item ships free.

Reebok #RB4895 Specifications

  • Zoro #: G4863957
  • Mfr #: RB4895
Standards: ASTM F2413 Footwear Style: Athletic Shoe
ASTM Footwear Class: F2413-11 I/75 C/75 Electrical Hazard Rated: Yes
Liner Material: Tailex Footwear Closure Type: Lace Up
CSA Footwear Standard: Not Specified Oil Resisting Sole: Yes
Upper Boot Material: Leather/Mesh Mark II Slip Test Results- Dairy Tile Dry: 0.78
Footwear Shank Type: None Mark II Slip Test Results- Dairy Tile Wet: 0.79
Satra Slip Test Results- Dairy Tile Wet: Not Tested Size: 7
Item: Work Shoe Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Static Dissipative: No Wide Toe Cap: No
Max. Heat Rating: 100 Degrees F Manufacturers Suggested Sole Slip Rating: Better
Gender: Men's Waterproof: No
Shank Material: Composite Color: Black/Silver
Chain Saw Cut Resistant: No Non-Marking Sole: No
Non Metallic Upper: Yes Outsole Material: Rubber
Completely Non Metallic: Yes Conductive: No
Puncture Resistant Insole: No Footwear Width: M
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.26 Footwear Sole Pattern: Textured and Siped
Insole System: EVA Metal Chip Resisting Sole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Midsole Material: EVA, Polyurethane
Insulated: No Removable Insole: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.24 Toe Type: Composite
Heel Height: Less Than 1/2 in Footwear Construction Type: Cemented
Upper Material Description: Leather/Mesh Style Number: RB4895
Satra Slip Test Results- Dairy Tile Dry: Not Tested Metatarsal Guard: No
Chemical Resisting Sole: Yes Predominant Footwear Color: Black
Ninety Degree Heel: No Closure Type: Lace Up
Resists: Chemical, Oil, Slips Upper Material: Leather
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole Metatarsal Guard Style: None
Non-Marking Upper: Yes Upper Color: Black, Gray
Series: RB4895 Slip Resistant: Yes
Heel Style: Flat Heel Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width M, Waterproof No, Lace Up, Black/Silver, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Reebok #RB4895