Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 4-1/2, W, Brown, Plain, PR

  • Zoro #: G0225902
  • Mfr #: CM8992
$197.21
  • Style Number: CM8992
  • Last Number or Name: CM8992
  • CSA Footwear Standard: Not Specified
See full product details
This item ships free.

Reebok #CM8992 Specifications

  • Zoro #: G0225902
  • Mfr #: CM8992
Style Number: CM8992 Last Number or Name: CM8992
CSA Footwear Standard: Not Specified Manufacturers Suggested Sole Slip Rating: Better
Insulation Type: None Heel Height: Less Than 1/2 in
Upper Boot Material: Leather/Mesh Upper Material Description: Leather/Mesh
Toe Type: Soft Item: Tactical Boots
Insulation Weight: None Standards: ASTM F2892
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.35 Gender: Men's
Completely Non Metallic: No Predominant Footwear Color: Brown
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Shank Type: None Non Metallic Upper: No
Insole System: Yes Puncture Resistant Insole: No
Footwear Closure Type: Lace Up Waterproof Type: None
Shineable Toe: No Chain Saw Cut Resistant: No
Shank Material: None Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: Eva Footwear Sole Pattern: Lug
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Construction Type: Cemented
Static Dissipative: No Metal Chip Resisting Sole: Yes
Non-Marking Sole: Yes Toe Shape: Round
Liner Material: Nylon Mesh Mark II Slip Test Results- Dairy Tile Dry: 0.85
Height: 8 in Electrical Hazard Rated: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.72 Waterproof: No
Size: 4.5 Footwear Style: Military/Tactical
Conductive: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Oil Resisting Sole: Yes Insulated: No
Removable Insole: Yes Footwear Width: W
Color: Coyote Ninety Degree Heel: No
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Oily: 0.41
Chemical Resisting Sole: Yes Wide Toe Cap: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tactical Boots, Footwear Style Military/Tactical, 4-1/2, W, Men's, Brown, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number CM8992, 1 Pair

Reviews of Reebok #CM8992