Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 5-1/2, W, Brown, Plain, PR

  • Zoro #: G0225948
  • Mfr #: CM8992
$211.87
  • Removable Insole: Yes
  • Chemical Resisting Sole: Yes
  • Upper Material Description: Leather/Mesh
See full product details
This item ships free.

Reebok #CM8992 Specifications

  • Zoro #: G0225948
  • Mfr #: CM8992
Removable Insole: Yes Chemical Resisting Sole: Yes
Upper Material Description: Leather/Mesh Footwear Sole Pattern: Lug
Shank Material: None Metal Chip Resisting Sole: Yes
Static Dissipative: No Non Metallic Upper: No
Liner Material: Nylon Mesh Completely Non Metallic: No
Insulated: No Predominant Footwear Color: Brown
Oil Resisting Sole: Yes Electrical Hazard Rated: Yes
Size: 5.5 CSA Footwear Standard: Not Specified
Footwear Closure Type: Lace Up Style Number: CM8992
Gender: Men's Footwear Shank Type: None
Wide Toe Cap: No Insulation Weight: None
Max. Heat Rating: Not Rated Heel Height: Less Than 1/2 in
Puncture Resistant Insole: No Insole System: Yes
Midsole Material: Eva Manufacturers Suggested Sole Slip Rating: Better
Shineable Toe: No Waterproof: No
Outsole Material: Rubber Standards: ASTM F2892
Footwear Style: Military/Tactical Toe Shape: Round
Last Number or Name: CM8992 Waterproof Type: None
Height: 8 in Conductive: No
Ninety Degree Heel: No Insulation Type: None
Chain Saw Cut Resistant: No Toe Type: Soft
Upper Boot Material: Leather/Mesh Footwear Width: W
Item: Tactical Boots Non-Marking Sole: Yes
Color: Coyote Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tactical Boots, Footwear Style Military/Tactical, 5-1/2, W, Men's, Brown, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number CM8992, 1 Pair

Reviews of Reebok #CM8992