Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # RB2214

  • Zoro # G7651581


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB2214
Zoro #
G7651581
UPC #
690774463660
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Predominant Footwear Color
Black
Static Dissipative
Yes
Wide Toe Cap
Yes
Liner Material
Nylon
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
Yes
Insole System
Removable
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Sole Pattern
Textured and Siped
Conductive
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Last Number or Name
Astroride Work
Upper Material Description
Synthetic
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Style Number
RB2214
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Cemented
For Outdoor Traction
No
Non Metallic Upper
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB2214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.