Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4863652
  • Mfr #: RB6750
Reebok Size 13 Men's 6 in Work Boot Composite Work Boot,  Black RB6750
Reebok Size 13 Men's 6 in Work Boot Composite Work Boot,  Black RB6750
$124.99
  • Height: 6 in
  • Mark II Slip Test Results- Dairy Tile Oily: 0.33
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
See full product details
This item ships free.

Reebok #RB6750 Specifications

  • Zoro #: G4863652
  • Mfr #: RB6750
Height: 6 in Mark II Slip Test Results- Dairy Tile Oily: 0.33
Satra Slip Test Results- Dairy Tile Dry: Not Tested Conductive: No
Footwear Closure Type: Lace Up Predominant Footwear Color: Black
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Wet: 0.73
Manufacturers Suggested Sole Slip Rating: Best Standards: ASTM F2413
Waterproof: No Completely Non Metallic: Yes
Chemical Resisting Sole: Yes Insulated: No
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Toe Type: Composite Heel Height: Less Than 1/2 in
Size: 13 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.24
Footwear Style: 6 in Work Boot Static Dissipative: No
Ninety Degree Heel: No Max. Heat Rating: 250 Degrees F
Footwear Shank Type: Plastic Footwear Sole Pattern: Siped
CSA Footwear Standard: Not Specified Shank Material: Composite
Non Metallic Upper: Yes Item: Work Boot
Color: Black Non-Marking Sole: No
Chain Saw Cut Resistant: No Insole System: EVA
ASTM Footwear Class: F2413-11 I/75 C/75 Liner Material: Tailex
Metatarsal Guard: No Removable Insole: Yes
Wide Toe Cap: No Metal Chip Resisting Sole: Yes
Footwear Width: M Style Number: RB6750
Oil Resisting Sole: Yes Upper Boot Material: All Leather
Gender: Men's Electrical Hazard Rated: Yes
Footwear Construction Type: Cemented Upper Material Description: Leather
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 0.87
Midsole Material: EVA Outsole Material: Rubber
Closure Type: Lace Up Upper Material: Leather
Resists: Abrasions, Chemicals, Oil Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper: Yes Slip Resistant: Yes
Metatarsal Guard Style: None Upper Color: Black
Heel Style: Defined Heel Heat Resistant: No
Series: RB6750 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Lace Up, Height 6 in, Black, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB6750