Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue

  • Zoro #: G6620026
  • Mfr #: RB3604
$123.25 6% off
$114.99
  • Metatarsal System: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

Reebok #RB3604 Specifications

  • Zoro #: G6620026
  • Mfr #: RB3604
Metatarsal System: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Non-Marking Sole: No
Insulation Type: None Waterproof Type: None
Size: 14 Insole System: Removable
CSA Footwear Standard: Not Specified Metatarsal Guard: No
Waterproof: No Color: Gray/Blue
Mark II Slip Test Results- Dairy Tile Wet: 0.70 ASTM Footwear Class: F2413-11
Electrical Hazard Rated: Yes Standards: ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry: 0.95 Metal Chip Resisting Sole: No
Item: Work Shoe Conductive: No
Puncture Resistant Insole: No Heel Height: Less Than 1/2 in
Height: Low Footwear Style: Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet: Not Tested Toe Type: Alloy
Toe Shape: Round Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40
Ninety Degree Heel: No Footwear Closure Type: Lace Up
Insulated: No Removable Insole: Yes
Style Number: RB3604 Upper Material Description: Leather/Mesh
Footwear Sole Pattern: Textured Static Dissipative: Yes
Max. Heat Rating: 100 Degrees F Predominant Footwear Color: Gray
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulation Weight: None
Upper Boot Material: Leather/Mesh Gender: Men's
Chemical Resisting Sole: No Oil Resisting Sole: Yes
Non Metallic Upper: No Outsole Material: Rubber
Wide Toe Cap: No Footwear Width: W
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
For Outdoor Traction: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Completely Non Metallic: No Footwear Construction Type: Cemented
Safety Criteria: Alloy Toe, Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD) Non-Marking Upper: Yes
Upper Color: Blue, Gray Heel Style: Flat Heel
Heat Resistant: No Upper Material: Leather/Mesh
Series: RB3604 Slip Resistant: Yes
Metatarsal Guard Style: None Shop By: New Low Price
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Alloy, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Reebok #RB3604