Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 7 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4863677
  • Mfr #: RB6750
$124.99
  • Waterproof: No
  • Chemical Resisting Sole: Yes
  • Removable Insole: Yes
See full product details
This item ships free.

Reebok #RB6750 Specifications

  • Zoro #: G4863677
  • Mfr #: RB6750
Waterproof: No Chemical Resisting Sole: Yes
Removable Insole: Yes Non-Marking Sole: No
Heel Height: Less Than 1/2 in Completely Non Metallic: Yes
CSA Footwear Standard: Not Specified Upper Boot Material: All Leather
Non Metallic Upper: Yes Item: Work Boot
Oil Resisting Sole: Yes Size: 7
Predominant Footwear Color: Black Insole System: EVA
Wide Toe Cap: No Max. Heat Rating: 250 Degrees F
Satra Slip Test Results- Dairy Tile Dry: Not Tested Shank Material: Composite
Gender: Men's Electrical Hazard Rated: Yes
Metatarsal Guard: No Mark II Slip Test Results- Dairy Tile Oily: 0.33
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.24 Insulated: No
Chain Saw Cut Resistant: No Puncture Resistant Insole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Footwear Construction Type: Cemented Upper Material Description: Leather
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Sole Pattern: Siped
Outsole Material: Rubber Footwear Width: W
Manufacturers Suggested Sole Slip Rating: Best Footwear Shank Type: Plastic
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Standards: ASTM F2413 Liner Material: Tailex
Style Number: RB6750 Midsole Material: EVA
Footwear Closure Type: Lace Up Ninety Degree Heel: No
Footwear Style: 6 in Work Boot Height: 6 in
Color: Black Mark II Slip Test Results- Dairy Tile Dry: 0.87
Toe Type: Composite Mark II Slip Test Results- Dairy Tile Wet: 0.73
Static Dissipative: No Metal Chip Resisting Sole: Yes
Closure Type: Lace Up Resists: Abrasions, Chemicals, Oil
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper: Yes Heel Style: Defined Heel
Heat Resistant: No Metatarsal Guard Style: None
Upper Color: Black Slip Resistant: Yes
Series: RB6750 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width W, Waterproof No, Lace Up, Height 6 in, Black, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB6750