- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Size 7W Men's 6 in Work Boot Composite Work Boot, Brown
Reebok
Size 7W Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # RB7605
Zoro # G6392937
$171.19
6% off
Free Shipping & Returns
$159.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width W
Customers Also Purchased
- Brand Reebok
-
MFR #
RB7605
-
Zoro #
G6392937
- UPC # 690774388925
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | W |
Footwear Width | W |
Height | Low |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 |
Size (PRINT) | 7 |
Details
Toe Type | Composite |
Footwear Style | 6 in Work Boot |
Gender | Men's |
Color | Brown |
Upper Color | Brown |
Upper Boot Material | All Leather |
Waterproof | No |
Item | 6-Inch Work Boot |
Puncture Resistant Insole | No |
CSA Footwear Standard | Not Specified |
Footwear Construction Type | Cemented |
Outsole Material | Rubber |
Metatarsal System | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.57 |
Metatarsal Guard | Internal |
Insulated | No |
Footwear Sole Pattern | Textured |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 0.70 |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Upper Material Description | Full Grain Leather |
Oil Resisting Sole | No |
ASTM Footwear Class | F2413-11 |
Style Number | RB7605 |
Chemical Resisting Sole | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Waterproof Type | None |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Non Metallic Upper | Yes |
Insulation Type | None |
Electrical Hazard Rated | Yes |
Ninety Degree Heel | No |
Toe Shape | Round |
Metal Chip Resisting Sole | No |
Conductive | No |
Standards | ASTM F2413 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Dry | 0.93 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Removable Insole | Yes |
Insole System | Removable |
Insulation Weight | Not Applicable |
Completely Non Metallic | Yes |
Static Dissipative | No |
For Outdoor Traction | No |
Max. Heat Rating | 300 Degrees F |
Footwear Closure Type | Lace Up |
Non-Marking Sole | No |
Chain Saw Cut Resistant | No |
Predominant Footwear Color | Brown |
Safety Criteria | Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic |
Non-Marking Upper | Yes |
Heel Style | Flat Heel |
Heat Resistant | No |
Upper Material | Leather |
Series | RB7605 |
Slip Resistant | Yes |
Metatarsal Guard Style | Internal |
Maximum Heat Rating | 300 Degrees F |
Insulation Technology | Not Applicable |
CSA Standards Met | Not Applicable |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Dry | 0.93 |
Slip-Resistance Value - Mark II - Wet | 0.7 |
All-Leather Upper | Yes |
Metatarsal Guard System | Not Applicable |
Toe Cap Material | Composite |
Slip-Resistance Value - Mark II - Oily/Wet | 0.57 |
Closure | Lace Up |
Construction | Cemented |
Style Family | 6-Inch Work Boot |
Insole Technology | Removable |
Metatarsal Guard (PRINT) | Internal |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Gender (PRINT) | Men's |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt) |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Manufacturer-Suggested Sole Slip Rating | Best |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt) |
Ninety-Degree Heel | No |
Oil-Resisting Sole | No |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No
Explore More Products
- REEBOK Work Boots, Composite, Men, 13, W, 6inH, PR RB1007
- REEBOK 13 Size Men's Athletic High-Top Composite Work Shoe , Black RB4132
- REEBOK Work Boots, Composite, Men, 10.5, W, 6inH, PR RB1007
- REEBOK Athletic Shoe, W, 9, Black, PR RB4450
- REEBOK Athletic Shoe, M, 9 1/2, Black RB4050
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10 RB1067
- REEBOK Athletic Shoe, W, 7, Black RB4162-W-07.0
- REEBOK Wrk Boots, EVA Midsole, Women, 5, M, Black, PR RB417
- REEBOK Athletic Shoe, M, 7 1/2, Black RB4050
- ARIAT Size 12 Men's Western Boot Composite Work Boot, Brown/Green 10021486
- WOLVERINE Wellington Boots, Composite, 11-1/2M, PR W10318
- Reebok Foot Protection