Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 4, W, Brown, Plain, PR

  • Zoro #: G0225878
  • Mfr #: CM8992
$211.87
  • Height: 8 in
  • Chemical Resisting Sole: Yes
  • Insulated: No
See full product details
This item ships free.

Reebok #CM8992 Specifications

  • Zoro #: G0225878
  • Mfr #: CM8992
Height: 8 in Chemical Resisting Sole: Yes
Insulated: No Last Number or Name: CM8992
Upper Boot Material: Leather/Mesh Gender: Men's
Footwear Closure Type: Lace Up Manufacturers Suggested Sole Slip Rating: Better
Chain Saw Cut Resistant: No Completely Non Metallic: No
Waterproof Type: None Insulation Type: None
Predominant Footwear Color: Brown Wide Toe Cap: No
Upper Material Description: Leather/Mesh Item: Tactical Boots
Shank Material: None Liner Material: Nylon Mesh
Conductive: No Footwear Style: Military/Tactical
Toe Type: Soft Removable Insole: Yes
Waterproof: No Max. Heat Rating: Not Rated
Outsole Material: Rubber Oil Resisting Sole: Yes
CSA Footwear Standard: Not Specified Heel Height: Less Than 1/2 in
Non-Marking Sole: Yes Standards: ASTM F2892
Metal Chip Resisting Sole: Yes Style Number: CM8992
Static Dissipative: No Footwear Width: W
Insulation Weight: None Electrical Hazard Rated: Yes
Insole System: Yes Footwear Sole Pattern: Lug
Non Metallic Upper: No Size: 4
Footwear Shank Type: None Color: Coyote
Ninety Degree Heel: No Toe Shape: Round
Shineable Toe: No Midsole Material: Eva
Puncture Resistant Insole: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tactical Boots, Footwear Style Military/Tactical, 4, W, Men's, Brown, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number CM8992, 1 Pair

Reviews of Reebok #CM8992