Reed Instruments
Anemometer, 79 to 6890 fpm Velocity
- Zoro #: G4426557
- Mfr #: R4000SD
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Anemometer
- Sensing Method: Rotating Vane and Thermistor
- Velocity (FPM): 79 to 6,890 fpm
- Velocity (MPS): 0.4 to 30 mps
- Velocity (MPH): 0.9 to 78.3 mph
- Air Velocity Accuracy: +/-2%
- Data Logging: Yes
- Humidity Sensing: No
$356.35
Subtotal: $356.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Reed Instruments #R4000SD Specifications
- Zoro #: G4426557
- Mfr #: R4000SD
- UPC #: 800837004710
- Item: Anemometer
- Sensing Method: Rotating Vane and Thermistor
- Velocity (FPM): 79 to 6,890 fpm
- Velocity (MPS): 0.4 to 30 mps
- Velocity (MPH): 0.9 to 78.3 mph
- Air Velocity Accuracy: +/-2%
- Data Logging: Yes
- Humidity Sensing: No
- Case Color: Black
- Temp. Range: 32 Degrees to 122 Degrees F
- Velocity (KPH): 1.4 to 126 kph
- Velocity (Knots): 0.8 to 68 knots
- Cord Length: 3 ft
- Auto Power Off: Yes
- Battery Life: 14 hr
- Display: LCD
- Power Source: (6) AA Batteries or AC Adapter
- Resolution: 1 fpm
- Vane Material: Plastic
- Manufacturers Warranty Length: 1 yr
- Probe Size: 2.80 in dia
- Safety Rating: CE
- Includes: Batteries, Hard Carrying Case
- Data Hold: Yes
- Product Type: Anemometer
- Country of Origin (subject to change): Taiwan, Province of China
Description
Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity (FPM) 79 to 6,890 fpm, Velocity (MPS) 0.4 to 30 mps, Velocity (MPH) 0.9 to 78.3 mph, Velocity (KPH) 1.4 to 126 kph, Velocity (Knots) 0.8 to 68 knots, Air Velocity Accuracy +/-2 Percent, Case Color Black, Temp. Range 32 Degrees to 122 Degrees F, Probe Size 2.80 in dia, Cord Length 3 ft, Data Hold Yes, Auto Power Off Yes, Includes Batteries, Hard Carrying Case
Technical Guides
Reviews of Reed Instruments #R4000SD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- REED INSTRUMENTS LM-81AM-NIST Compact Vane Anemometer, LM-81AM-NIST
- REED INSTRUMENTS Pitot Tube Anemometer and Differential Manometer, with Air Volume (CFM/CMM) R3001
- REED INSTRUMENTS 6-in-1 Multi-Function Environmental Meter (Air velocity/temperature, Ambient Temperature, Humidity, Contact Temperature and Light) LM-8000
- REED INSTRUMENTS Compact Vane Anemometer LM-81AM
- REED INSTRUMENTS Air Velocity Meter, Compact Series R1900
- REED INSTRUMENTS Data Logging Hot Wire Thermo-Anemometer R4500SD
- DWYER INSTRUMENTS Air Velocity Transmitter, 0 To 15,000 FPM 641RM-12
- KESTREL 1000 Wind Meter 01000 810
- SPER SCIENTIFIC AnemoMeter/Meter 840003
- FIREPOWER VTS-30 VELOCITY VTS30
- PCE INSTRUMENTS Air Flow Meter, Measuring units m / s, km / h, ft / min, knot, mph PCE-VA 11
- Reed Instruments Air Velocity Meters and Anemometers