Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench

  • Zoro #: G0190200
  • Mfr #: RF10
$102.96
  • Jaw Material: Alloy Steel
  • Overall Length: 10 in
  • Nonsparking: No
See full product details
This item ships free.

Reed #RF10 Specifications

  • Zoro #: G0190200
  • Mfr #: RF10
Jaw Material: Alloy Steel Overall Length: 10 in
Nonsparking: No Tether Capable: Not Tether Capable
Item: Straight Pipe Wrench Jaw Type: Serrated
Handle Type: I-Beam Jaw Capacity: 1 in
Features: Two Tools in One; Serves as a Pipe Wrench and a Valve Wheel Wrench; Lightest Operators Wrench Available-Carry it All Day Long; Smooth Valve Wheel Wrench Openings Protect Hands From Sharp Burrs Handle Material: Alloy Steel
Corrosion Resistant: Yes Non-Magnetic: NO
Adjustment Type: Groove Tether Style: Not Tether Capable
Jaw Texture: Serrated Finish: Chemical Resistant Powder Coating
Insulated: No Adjustable: Manual
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Pipe Wrench, Alloy Steel, Chemical Resistant Powder Coating, Jaw Capacity 1 in, Serrated, Overall Length 10 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic NO, Nonsparking No

Reviews of Reed #RF10