This item is Discontinued.

Reelcraft Bottom Wind, Roller Bracket, 22", 4Way S600693-4

Bottom Wind, Roller Bracket, 22", 4Way (Discontinued)

  • Mfr # S600693-4
  • Zoro # G0593575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S600693-4
Zoro #
G0593575
UPC #
699567006718
Country of Origin
United States

Dimensions

Hose Opening Width
22 in
Hose Opening Height
1 7/8 in
Roller Diameter
1 1/4 in
For Reel Diameter
17 3/4 in
For Reel Width
22 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Stainless Steel
For Reel Series
30000
Roller Type
4-way
Return Location
Multi-direction
Roller Bracket Type
Roller Bracket
For Use With Mfr. Model Number
CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1
Bracket Material
Steel
Bracket Color
Red

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D46, 2CAJ1, 38EE66, 38EE71, 38EE80, 38EE85, For Use With Mfr. Model Number CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in, Hose Opening Width 22 in, Bracket Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.