PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W

REELCRAFT| Zoro #: G1315054| Mfr #: GA3100 N

$350.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 100 ft.Overall Height: 9-3/4"Duty Rating: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315054 Mfr #: GA3100 N
Cable Length: 100 ft.Overall Height: 9-3/4"
Duty Rating: Heavy DutyOverall Width: 4-5/16"
Item: Latch: Locking
Overall Length: 9-1/4"Drive Type: Spring Return
Mounting: Floor, Wall, Ceiling, Bench or TruckIncludes: Universal Grounding Clamp
Finish: Powder CoatedColor: Red
Bearings: Permanently LubricatedCountry of Origin (subject to change): United States

Description

Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 100 ft., Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Red Color, Permanently Lubricated Bearings, Floor, Wall, Ceiling, Bench or Truck Mounting, Includes Universal Grounding Clamp, Overall Height 9-3/4 In., Overall Length 9-1/4 In., Overall Width 4-5/16 In., Duty Rating Heavy Duty

Reviews